Zoro Homepage

Blanking Plate, 1/4 In

  • Mfr # M26MB

  • Zoro # G1742946


product price: $10.19
/ea

Key Features

Function
Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold
For Use With
Port Sizes 1/4 in NPT M26 Series Manifolds
Compatible Series
MaxAir
Port Connection Size
1/4 in
Product Type
Blank Plate Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26MB
Zoro #
G1742946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Port Connection Size
1/4 in

Details

Item
Blank Plate Kit
Function
Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold
For Use With
Port Sizes 1/4 in NPT M26 Series Manifolds
Compatible Series
MaxAir
Product Type
Blank Plate Kit
Compatible Brand
ARO

Description

Blank Plate Kit, For Use With Port Sizes 1/4 in NPT M26 Series Manifolds, Accessory Type Station Blanking Kit, Function Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.