Bung Adapter, 316 Stainless Steel
Mfr # 95033-5
Zoro # G2037765
product price: $545.99
/ea
Free Shipping & Returns
Key Features
For Use With
Drum Pumps
For Use With Mfr. Model Number
DAB05-SSTT-2-H
Fits Brand
ARO
Wetted Materials
316 Stainless Steel
Adapter Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95033-5
Zoro #
G2037765
UPC #
-
Country of Origin
United States
Dimensions
For Container Size
55 gal
Bung Connection Dia.
3 1/4 in
Details
Item
Bung Adapter
For Use With
Drum Pumps
For Use With Mfr. Model Number
DAB05-SSTT-2-H
Fits Brand
ARO
Wetted Materials
316 Stainless Steel
Adapter Material
316 Stainless Steel
Adapter Connection Type
NPSM
For Container Type
Drum
Description
Bung Adapter, Adapter Material 316 Stainless Steel, For Container Size 55 gal, For Container Type Drum, Bung Connection Dia. 3 1/4 in, Adapter Connection Type NPSM, Wetted Materials 316 Stainless Steel, For Use With Drum Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.