Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bung Adapter, Alum/Zinc

  • Mfr # 67088

  • Zoro # G712840595


product price: $79.49
/ea
Free Shipping & Returns

Key Features

For Use With
Oil Pumps
Wetted Materials
Zinc, Aluminum
For Media Type
Oil
For Container Type
Drum
For Container Size
16 gal, 55 gal, 275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67088
Zoro #
G712840595
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
16 gal, 55 gal, 275 gal
Bung Connection Dia.
2 5/8 in

Details

Item
Bung Adapter
For Use With
Oil Pumps
Wetted Materials
Zinc, Aluminum
For Media Type
Oil
For Container Type
Drum
Adapter Connection Type
NPSM
Adapter Material
Zinc, Aluminum

Description

Bung Adapter, Adapter Material Zinc, Aluminum, For Container Size 16 gal, 55 gal, 275 gal, For Container Type Drum, Bung Connection Dia. 2 5/8 in, Adapter Connection Type NPSM, Wetted Materials Zinc, Aluminum, For Use With Oil Pumps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.