Clamp Spacer, For ARO 2000 Series
Mfr # 104396
Zoro # G3502931
product price: $36.89
/eaKey Features
Height (In.)
0.62 in
Fits
Standard 2000 Series
Length (In.)
2.48 in
Width (In.)
2.21 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104396
Zoro #
G3502931
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height (In.)
0.62 in
Length (In.)
2.48 in
Width (In.)
2.21 in
Overall Height
5/8 in
Overall Length
2 1/2 in
Overall Width
2 1/4 in
Details
Item
Mounting Modular Clamp
Fits
Standard 2000 Series
Material
Aluminum
Type
General Purpose
Compatible with Manufacturer Part Number
2000 Series
Modular Connection
Modular Connection
Compatible with Series
2000
Body Material
Aluminum; Zinc
Description
Mounting Modular Clamp, Compatible with Manufacturer Part Number 2000 Series, Body Material Aluminum; Zinc, Compatible with Series 2000, Includes -, Modular Connection Modular Connection, Overall Height 5/8 in, Overall Length 2 1/2 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.