Filter/Regulator/Lubricator, 3/4", NPT

  • Mfr # C38351-801

  • Zoro # G4392544


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 11/16 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
8 11/16 in
Series
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C38351-801
Zoro #
G4392544
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
7 11/16 in
Overall Width
8 11/16 in
Air Inlet Size
3/4 in
Overall Depth
3 9/16 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/8 in

Details

Item
Filter/Regulator/Lubricator
Drain Type
Automatic
Filter Rating
5 micron
Series
2000
Drain Included
Yes
Body Material
Aluminum
Maximum Operating Pressure
140 psi
For Substance Type
Air
Maximum Regulated Pressure
250 psi
Adjustment Location
Top
System Location
Air Line
Minimum Operating Temperature
23 Degrees F
Adjustment Mechanism
Knob
Filter Type
Coalescing
Air Inlet Type
NPT
Maximum Flow Rate
171 scfm
Pressure Gauge Included
Yes
Lubricator Bowl Capacity
4.3 oz
Filter Bowl Material
Polycarbonate
Filter Bowl Capacity
2.3 oz
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
125 Degrees F
Air Outlet Type
NPT
Modular Connection
Modular Connection
For Fluid Type
Compressed Air
Regulator Type
Relieving
Filter Bowl Guard Included
Yes
Adjustment Mechanism Material
Acetal
Seal Material
Nitrile
Lubricator Type
Mist

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 171 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.3 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Automatic, Overall Width 8 11/16 in, Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.