Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 10.625 in H

  • Mfr # F45561-310

  • Zoro # G916066036


product price: $546.26
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Drain Type
Manual
Overall Height
10 5/8 in
Series
Super Duty Series Coalescing Filter
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45561-310
Zoro #
G916066036
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 5/8 in
Overall Width
4 3/4 in
Air Inlet Size
1 in

Details

Filter Rating
0.01 micron
Drain Type
Manual
Item
Compressed Air Filter
Series
Super Duty Series Coalescing Filter
Filter Bowl Capacity
1 L
Maximum Operating Temperature
175 Degrees F
Filter Efficiency
98 %
Filter Bowl Material
Metal
Maximum Flow Rate
425 cfm
Filter Type
Coalescing
Maximum Operating Pressure
250 psi
Drain Included
Yes
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 425 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 4 3/4 in, Overall Height 10 5/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Super Duty Series Coalescing Filter, Filter Bowl Capacity 1 L, Filter Efficiency 98 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.