Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 10.625 in H

  • Mfr # F45571-410

  • Zoro # G016065908


product price: $335.52
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Series
Super Duty Series Standard Filter
Overall Height
10 5/8 in
Drain Type
Manual
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45571-410
Zoro #
G016065908
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 5/8 in
Overall Width
4 3/4 in
Air Inlet Size
1 1/4 in

Details

Filter Rating
5 micron
Series
Super Duty Series Standard Filter
Item
Compressed Air Filter
Drain Type
Manual
Filter Type
Particulate
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
250 psi
Filter Bowl Material
Metal
Drain Included
Yes
Filter Efficiency
98 %
Air Inlet Type
NPT
Filter Bowl Capacity
1 L
Maximum Flow Rate
425 cfm

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 425 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 4 3/4 in, Overall Height 10 5/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Super Duty Series Standard Filter, Filter Bowl Capacity 1 L, Filter Efficiency 98 Percent, Filter Rating 5 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.