Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 150 psi, 2.24 In. W

  • Mfr # F35221-400

  • Zoro # G6151713


product price: $70.83
/ea

Key Features

Max. Temp.
125 Degrees F
Filter Media
Polycarbonate
Pipe Size
1/4" NPT
Overall Width
2 1/4 in
Size - Air Treatment
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35221-400
Zoro #
G6151713
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1/4" NPT
Overall Width
2 1/4 in
Size - Air Treatment
Compact
Bowl Size
1.3 oz.
Drain Port Size
Push Type
Connection Size - Air Treatment
1/4 in NPT
Bowl Size - Air Treatment
1.3 oz
Overall Height
6 3/16 in
Size
Compact
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Max. Temp.
125 Degrees F
Filter Media
Polycarbonate
Bowl Material
Polycarbonate
Max. Flow
73 cfm
Filter Rating - Air Treatment
5 micron
Housing Material
Aluminum
Bowl Material - Air Treatment
Polycarbonate
Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
73 cfm
For Removal Of
Oil, Particles, Water
Filter Rating
5 micron
Max. Pressure
150 psi
Item - Air Filters
General Purpose Filter
Drain Type
Manual
Type
General Purpose
Modular Connection
Modular Connection
Minimum Operating Temperature
23 Degrees F
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Number of Air Outlets
1
Filter Bowl Guard Included
Yes
Air Outlet Type
NPT
Series
1500
Filter Type
Particulate
Maximum Operating Pressure
150 psi
Number of Air Inlets
1
Air Inlet Type
NPT
Body Material
Aluminum
Seal Material
Nitrile
Maximum Operating Temperature
125 Degrees F
Maximum Flow Rate
73 cfm
System Location
Air Line
Drain Included
Yes
For Fluid Type
Liquid Contaminant, Oil
Filter Bowl Capacity
1.3 oz
Filter Element Material
Polyethylene
Filter Bowl Material
Nylon
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1500, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.3 oz, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.