Zoro Homepage

Compressed Air Filter, 15.125 in H

  • Mfr # F45591-411

  • Zoro # G316065851


product price: $1,341.16
/ea
Free Shipping & Returns

Key Features

Overall Height
15 1/8 in
Filter Rating
5 micron
Series
Super Duty Series Standard Filter
Overall Width
8 1/4 in
Drain Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45591-411
Zoro #
G316065851
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
15 1/8 in
Overall Width
8 1/4 in
Air Inlet Size
2 in

Details

Filter Rating
5 micron
Series
Super Duty Series Standard Filter
Item
Compressed Air Filter
Drain Type
Automatic
Maximum Operating Pressure
250 psi
Filter Bowl Material
Metal
Filter Efficiency
98 %
Filter Bowl Capacity
0.2 L
Drain Included
Yes
Maximum Operating Temperature
175 Degrees F
Maximum Flow Rate
1,400 cfm
Filter Type
Particulate
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,400 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 8 1/4 in, Overall Height 15 1/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Super Duty Series Standard Filter, Filter Bowl Capacity 0.2 L, Filter Efficiency 98 Percent, Filter Rating 5 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.