Zoro Homepage

Compressed Air Filter, 15.6875 in H

  • Mfr # F45581-310

  • Zoro # G716091269


product price: $1,654.50
/ea
Free Shipping & Returns

Key Features

Overall Height
15 11/16 in
Series
Super Duty Series Coalescing Filter
Filter Rating
0.01 micron
Overall Width
8 1/4 in
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45581-310
Zoro #
G716091269
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
15 11/16 in
Overall Width
8 1/4 in
Air Inlet Size
1 1/2 in

Details

Series
Super Duty Series Coalescing Filter
Filter Rating
0.01 micron
Drain Type
Manual
Item
Compressed Air Filter
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Maximum Flow Rate
1,400 cfm
Filter Bowl Capacity
0.2 L
Drain Included
Yes
Filter Type
Coalescing
Filter Efficiency
98 %
Maximum Operating Temperature
175 Degrees F
Filter Bowl Material
Metal

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,400 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 8 1/4 in, Overall Height 15 11/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Super Duty Series Coalescing Filter, Filter Bowl Capacity 0.2 L, Filter Efficiency 98 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.