Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 250 psi, 3.86 In. W

  • Mfr # F35461-410

  • Zoro # G2313281


product price: $211.84
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
5 micron
Housing Material
Aluminum
Filter Media
Metal
Filter Rating
5 micron
Bowl Material - Air Treatment
Metal with Sight Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35461-410
Zoro #
G2313281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bowl Size - Air Treatment
5.3 oz
Pipe Size
1" NPT
Size - Air Treatment
Standard
Bowl Size
5.3 oz.
Overall Height
9 15/16 in
Overall Width
3 7/8 in
Drain Port Size
Push Type
Connection Size - Air Treatment
1 in NPT
Size
Heavy-Duty
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Filter Rating - Air Treatment
5 micron
Housing Material
Aluminum
Filter Media
Metal
Filter Rating
5 micron
Item
Compressed Air Filter
Bowl Material - Air Treatment
Metal with Sight Gauge
Max. Flow
353 cfm
For Removal Of
Oil, Particles, Water
Max. Temp.
175 Degrees F
Max. Pressure
250 psi
Max. Flow - Air Treatment
353 cfm
Bowl Material
Metal with Sight Gauge
Max. Incoming Pressure - Air Treatment
250 psi
Drain Type
Manual
Item - Air Filters
General Purpose Filter
Type
General Purpose
System Location
Air Line
Number of Air Inlets
1
Filter Bowl Capacity
5.3 oz
For Fluid Type
Liquid Contaminant, Oil
Filter Type
Particulate
Modular Connection
Modular Connection
Air Outlet Type
NPT
Minimum Operating Temperature
23 Degrees F
Drain Included
Yes
Maximum Operating Temperature
175 Degrees F
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Filter Bowl Material
Aluminum
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Filter Element Material
Polyethylene
Seal Material
Nitrile
Body Material
Aluminum
Series
3000
Maximum Flow Rate
353 cfm
Number of Air Outlets
1
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 7/8 in, Overall Height 9 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 3000, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 5.3 oz, Filter Element Material Polyethylene, Filter Rating 5 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.