Zoro Homepage

Compressed Air Filter Element, 0.3 micron

  • Mfr # 104363

  • Zoro # G4477296


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2000
Standards
ATEX, IRITS-1215-197
Filter Rating
0.3 micron
For Fluid Type
Compressed Air
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104363
Zoro #
G4477296
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Compressed Air Filter Element
Series
Series 2000
Standards
ATEX, IRITS-1215-197
Filter Rating
0.3 micron
For Fluid Type
Compressed Air
For Substance Type
Air
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, For Fluid Type Compressed Air, For Substance Type Air, Series Series 2000, Standards ATEX, IRITS-1215-197

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.