Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Lubricator, 11.625 in H

  • Mfr # L46581-110

  • Zoro # G016077673


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Series
Super-Duty Series Lubricator
Overall Width
5 1/2 in
Body Material
Metal
Overall Height
11 5/8 in
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L46581-110
Zoro #
G016077673
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 1/2 in
Overall Height
11 5/8 in
Overall Depth
5 in
Air Inlet Size
1 1/2 in

Details

Item
Compressed Air Lubricator
Series
Super-Duty Series Lubricator
Body Material
Metal
Lubricator Type
Mist
Maximum Flow Rate
275 cfm
Air Inlet Type
NPT
Sight Gauge Included
Yes
Includes
Sight Gauge
Adjustment Mechanism
Knob
Maximum Flow @ 100 psi
1 cfm
Lubricator Bowl Material
Metal
Maximum Operating Pressure
246 psig
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
175 Degrees F
Weight
9.4 lb

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 246 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Metal, Overall Width 5 1/2 in, Series Super-Duty Series Lubricator, Sight Gauge Included Yes, Includes Sight Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.