Zoro Homepage

Connector, 16 Mm

  • Mfr # CHW6

  • Zoro # G2856393


product price: $24.79
/ea

Key Features

Type
16mm
Voltage
120V AC, 12V DC, 24V DC
Lead Type
Molded Wire
Lead Length (In.)
36 in
Standards
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHW6
Zoro #
G2856393
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36 in
Lead Length
39 in
For Coil Size
18 mm

Details

Item
Solenoid Coil Connector
Type
16mm
Voltage
120V AC, 12V DC, 24V DC
Lead Type
Molded Wire
Standards
NEMA 4
Strain Relief
Yes
Max. Ambient Temp. (F)
122 Degrees F
Coil Termination
DIN 43650C
Design
Has Molded Connectors and Integrated Molded Seals to Protect Electrical Connections
Duty Cycle
100 Percent
For Use With
1/8 in Port 18mm Compact Valves
Indicating Light
No
Class
F
Connection Type
Molded Wires
Compatible Manufacturer Model Number
Includes Light
Indicator Light Not Included
Compatible Series
Sierra 18
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP67
Plug Type
3 Pin
Includes Leads
Leads Included
DIN Coil Termination
DIN 43650 Form C
Strain Relief Connection
Strain Relief
Product Type
Solenoid Coil Connector
Operating Temperature - Maximum
194 Degrees F
Compatible Brand
ARO

Description

Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 12V DC, 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in Port 18mm Compact Valves, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 122 Degrees F, Design Has Molded Connectors and Integrated Molded Seals to Protect Electrical Connections, Lead Length (In.) 36 in, Type 16mm, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.