Zoro Homepage

Connector, Coil

  • Mfr # CSN

  • Zoro # G2698577


product price: $16.19
/ea

Key Features

For Use With
1/8 in 22mm Connector Valves
Voltage
120V AC, 240V AC/12V DC, 24V DC
Strain Relief
Yes
Lead Type
None
Coil Termination
DIN 43650B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSN
Zoro #
G2698577
UPC #
-
Country of Origin
United States

Details

For Use With
1/8 in 22mm Connector Valves
Voltage
120V AC, 240V AC/12V DC, 24V DC
Strain Relief
Yes
Item
Solenoid Coil Connector
Lead Type
None
Coil Termination
DIN 43650B
Indicating Light
No
Standards
NEMA 4
Product Type
Solenoid Coil Connector

Description

Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type None, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.