Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylder Port Flow Control, 1/4, MNPT xTube

  • Mfr # 119309-250

  • Zoro # G3144714


product price: $44.85
/ea

Key Features

Body Material
Stainless Steel
Style
Elbow
Valve Tube Size
1/4 in
Valve Port Size
1/4 in
Adjustment
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119309-250
Zoro #
G3144714
UPC #
-
Country of Origin
Germany

Dimensions

Valve Tube Size
1/4 in
Valve Port Size
1/4 in
Tube Size
1/4"
Pipe Size
1/4"
Valve Body Size
2/3 in
Air Connection Size
1/4 in
Connection Size
1/4 in

Details

Item
Cylinder Port Flow Control Valve
Body Material
Stainless Steel
Style
Elbow
Adjustment
Screw
Valve Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Valve Flow
Out
Temp. Range
-32 Degrees to 158 Degrees F
Connection
MNPT x Tube
Flow
Out
Pressure Range
15 to 150 psi
Connection Type
NPT
Metering Direction
Meter Out
Minimum Operating Pressure
14.5 psi
Connection Gender
Male
Fitting Style
Elbow
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Nickel Plated
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
-32 Degrees F
Maximum Flow Rate
23.3 cfm
Adjustment Type
Screwdriver Slot, Thumb Screw

Description

Cylinder Port Flow Control Valve, Adjustment Type Screwdriver Slot, Thumb Screw, Valve Body Size 2/3 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Gender Male, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.