Diaphragm Bolt, Stainless Steel
Mfr # Y5-107-T
Zoro # G2000498
product price: $8.85
/eaKey Features
For Use With Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Fits Brand
ARO
Material
316 Stainless Steel
Product Type
Diaphragm Bolt, Stainless Steel
Compatible with Pump Type
Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y5-107-T
Zoro #
G2000498
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Bolt
For Use With Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Fits Brand
ARO
Material
316 Stainless Steel
Product Type
Diaphragm Bolt, Stainless Steel
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Pro-Series
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible Manufacturer Part Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible Manufacturer Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible with Manufacturer Model No.
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible with Mfr. Model No.
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
For Use with Mfr Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible Pump Manufacturer Part Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Compatible Mfr. Model Number
650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C
Description
Diaphragm Bolt, Compatible with Grainger Part Number 2CAV2, 2CAV3, 2CAV4, 2P599, 341WE2, 341WE7, 341WE9, 342HG0, 4RN28, 5U671, 5U672, 5U673, Compatible with Manufacturer Model Number 650718-C, 650719-C, 666150-244-C, 666150-362-C, 666150-3EB-C, 666151-2EB-C, 666152-2EB-C, 666161-244-C, Material 316 Stainless Steel, Media Intake Connection Type Not Applicable, Product Type Diaphragm Bolt, Stainless Steel, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.