Zoro Homepage

Diaphragm, Buna-N

  • Mfr # 97291-2

  • Zoro # G710652473


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Material
Buna-N
Compatible with Manufacturer Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible with Series
66M3
Media Temperature (Maximum)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97291-2
Zoro #
G710652473
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Material
Buna-N
Compatible with Manufacturer Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible with Series
66M3
Media Temperature (Maximum)
180 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
10 Degrees F
Compatible Manufacturer Part Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible Manufacturer Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible with Manufacturer Model No.
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible with Mfr. Model No.
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
For Use with Mfr Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible Pump Manufacturer Part Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C
Compatible Mfr. Model Number
666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C

Description

Diaphragm, Compatible with Grainger Part Number 321WY0, 321WY5, 321WZ1, 321WZ5, 341WX0, 3FPY4, 44N790, Compatible with Manufacturer Model Number 666300-G22-C, 666320-122-C, 666321-G22-C, 666322-G22-C, 66632B-G22-C, 66632C-G22-C, 66M300-122-C, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.