Diaphragm, Buna-N, For 2P599
Mfr # 92755-2
Zoro # G2000839
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
666150-362-C
Fits Brand
ARO
Material
Buna-N
Product Type
Diaphragm, Nitrile
Compatible with Series
Pro-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92755-2
Zoro #
G2000839
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm
For Use With Mfr. Model Number
666150-362-C
Fits Brand
ARO
Material
Buna-N
Product Type
Diaphragm, Nitrile
Compatible with Series
Pro-Series
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
666150-362-C
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
666150-362-C
Compatible Manufacturer Model Number
666150-362-C
Compatible with Manufacturer Model No.
666150-362-C
Compatible with Mfr. Model No.
666150-362-C
For Use with Mfr Model Number
666150-362-C
Compatible Pump Manufacturer Part Number
666150-362-C
Compatible Mfr. Model Number
666150-362-C
Description
Diaphragm, Compatible with Grainger Part Number 2P599, Compatible with Manufacturer Model Number 666150-362-C, Material Buna-N, Product Type Diaphragm, Nitrile, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.