Diaphragm, Buna-N, For 5XA61; 5XA63
Mfr # 93582-2
Zoro # G2001030
product price: $64.79
/eaKey Features
For Use With Mfr. Model Number
612999-5
Fits Brand
ARO
Material
Buna-N
Product Type
Diaphragm, Nitrile
Compatible with Pump Type
Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93582-2
Zoro #
G2001030
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm
For Use With Mfr. Model Number
612999-5
Fits Brand
ARO
Material
Buna-N
Product Type
Diaphragm, Nitrile
Compatible with Pump Type
Diaphragm Pump
Compatible with Manufacturer Model Number
612999-5
Compatible with Brand
ARO
Compatible Manufacturer Part Number
612999-5
Compatible Manufacturer Model Number
612999-5
Compatible with Manufacturer Model No.
612999-5
Compatible with Mfr. Model No.
612999-5
For Use with Mfr Model Number
612999-5
Compatible Pump Manufacturer Part Number
612999-5
Compatible Mfr. Model Number
612999-5
Description
Diaphragm, Compatible with Grainger Part Number 5XA61, 5XA63, Compatible with Manufacturer Model Number 612999-5, Material Buna-N, Product Type Diaphragm, Nitrile, Compatible with Pump Type Diaphragm Pump, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.