Zoro Homepage

Diaphragm, Hytrel

  • Mfr # 90533-9

  • Zoro # G310652460


product price: $79.59
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Material
Hytrel
Media Temperature (Minimum)
20 Degrees F
Compatible with Series
6661
Compatible with Manufacturer Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90533-9
Zoro #
G310652460
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Material
Hytrel
Media Temperature (Minimum)
20 Degrees F
Compatible with Series
6661
Compatible with Manufacturer Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
150 Degrees F
Compatible Manufacturer Part Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible Manufacturer Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible with Manufacturer Model No.
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible with Mfr. Model No.
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
For Use with Mfr Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible Pump Manufacturer Part Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C
Compatible Mfr. Model Number
666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C

Description

Diaphragm, Compatible with Grainger Part Number 341VY4, 341WA6, 341WJ7, 342HM9, 342HN4, 342HN5, 342HP9, 342HX7, 342HY5, 342HY6, 60UG57, 60UG59, 787CM1, Compatible with Manufacturer Model Number 666070-1C9-A, 666070-3C9-A, 66607A-3C9-A, 666100-1C9-C, 666100-339-C, 666100-349-C, 666100-889-C, 66610A-2C9-C, 6661A3-349-C, 6661A3-389-C, 6661A3-3C9-C, 6661A4-489-C, 6661AL-3C9-C, Material Hytrel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.