Zoro Homepage

Diaphragm Nut, Polypropylene

  • Mfr # 93239-1

  • Zoro # G2038009


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Manufacturer Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93239-1
Zoro #
G2038009
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Nut
For Use With Mfr. Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Manufacturer Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible with Series
Pro-Series
Compatible with Brand
ARO
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible Manufacturer Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible with Manufacturer Model No.
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible with Mfr. Model No.
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
For Use with Mfr Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible Pump Manufacturer Part Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C
Compatible Mfr. Model Number
6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C

Description

Diaphragm Nut, Compatible Grainger Part Number 4GY44, 4GY45, 4GY48, 5U667, Compatible with Manufacturer Model Number 6661A3-34B-C, 6661AJ-322-C, 6661AJ-344-C, 6661AJ-3EB-C, Material Polypropylene, Product Type Diaphragm Nut, Polypropylene, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.