Diaphragm Nut, Polypropylene
Mfr # 93243-1
Zoro # G2037966
product price: $435.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93243-1
Zoro #
G2037966
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Nut
For Use With Mfr. Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Pro-Series
Compatible Manufacturer Part Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible Manufacturer Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible with Manufacturer Model No.
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible with Mfr. Model No.
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
For Use with Mfr Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible Pump Manufacturer Part Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Compatible Mfr. Model Number
6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Description
Diaphragm Nut, Compatible with Grainger Part Number 5U674, 5U675, 5U679, 5U680, Compatible with Manufacturer Model Number 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C, Material Polypropylene, Product Type Diaphragm Nut, Polypropylene, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.