Diaphragm Nut, Polypropylene, For 2CAU1
Mfr # 93810-7
Zoro # G2498539
product price: $11.59
/eaKey Features
For Use With Mfr. Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93810-7
Zoro #
G2498539
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Nut
For Use With Mfr. Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Fits Brand
ARO
Material
Polypropylene
Product Type
Diaphragm Nut, Polypropylene
Compatible with Brand
ARO
Compatible with Series
Compact-Series
Compatible with Pump Type
Diaphragm Pump
Compatible with Manufacturer Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible Manufacturer Part Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible Manufacturer Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible with Manufacturer Model No.
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible with Mfr. Model No.
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
For Use with Mfr Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible Pump Manufacturer Part Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Compatible Mfr. Model Number
PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Description
Diaphragm Nut, Compatible with Grainger Part Number 2CAU1, 5XA65, 5XA66, 6CCJ9, 6CCK0, 6CCK1, 6CCK9, Compatible with Manufacturer Model Number PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA, Material Polypropylene, Media Intake Connection Type Not Applicable, Product Type Diaphragm Nut, Polypropylene, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.