Zoro Homepage

Diaphragm, PTFE, For 6CCK7

  • Mfr # 96146-T

  • Zoro # G2037211


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Fits Brand
ARO
Material
PTFE
Product Type
Diaphragm, PTFE
Compatible with Brand
ARO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96146-T
Zoro #
G2037211
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Fits Brand
ARO
Material
PTFE
Product Type
Diaphragm, PTFE
Compatible with Brand
ARO
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Expert-Series
Compatible with Manufacturer Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Manufacturer Part Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Manufacturer Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible with Manufacturer Model No.
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible with Mfr. Model No.
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
For Use with Mfr Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Pump Manufacturer Part Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT

Description

Diaphragm, Compatible with Grainger Part Number 6CCK7, Compatible with Manufacturer Model Number PD10A-AAP-FTT, PD10A-ASS-STT, PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, PD10R-ASS-STT, PW10A-AAP-FTT, Material PTFE, Product Type Diaphragm, PTFE, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.