Shop ARO
See all product information
Create Account
Diaphragm, PTFE, For ARO
- Mfr # 96165-T
- Zoro # G2000796
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
Fits Brand
ARO
Material
PTFE
Product Type
Diaphragm
Compatible with Series
Expert-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96165-T
- Zoro #
- G2000796
- UPC #
- -
- Country of Origin
- United States
- Item
- Diaphragm
- For Use With Mfr. Model Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Fits Brand
- ARO
- Material
- PTFE
- Product Type
- Diaphragm
- Compatible with Series
- Expert-Series
- Compatible with Manufacturer Model Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible with Pump Type
- Diaphragm Pump
- Compatible with Brand
- ARO
- Compatible Manufacturer Part Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible Manufacturer Model Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible with Manufacturer Model No.
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible with Mfr. Model No.
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- For Use with Mfr Model Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible Pump Manufacturer Part Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Compatible Mfr. Model Number
- PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT
- Shell Material
- PTFE
- Compatible Series
- Expert-Series
Description
Diaphragm, Compatible Grainger Part Number 6CCN4, 6CCN9, 6CCP1, 6CCP3, Compatible with Manufacturer Model Number PD15A-AAP-FTT, PD15A-ASS-STT, PD15P-FPS-PTT, PD15P-YPS-PTT, Material PTFE, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.