Diaphragm Pump Repair Kit
Mfr # 637119-82-C
Zoro # G7250747
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637119-82-C
Zoro #
G7250747
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible with Series
PRO
Compatible Connection Media Type
Fluid
Compatible with Brand
Ingersoll Rand / ARO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
14
Number of Diaphragms
2
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Number of Seals
14
Media Temperature (Maximum)
150 Degrees F
Check Ball Material
Polyurethane
Media Temperature (Minimum)
10 Degrees F
Description
Diaphragm Pump Repair Kit, Check Ball Material Polyurethane, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat, Media Temperature (Minimum) 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.