Zoro Homepage

Diaphragm Pump Repair Kit

  • Mfr # 637124-33

  • Zoro # G6593894


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666152-333-C, 666162-233-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-33
Zoro #
G6593894
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With Mfr. Model Number
666152-333-C, 666162-233-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Viton
Product Type
Fluid End Repair Kit
Number of Check Balls
4
Compatible with Brand
Ingersoll Rand / ARO
Media Intake Pressure (Maximum)
120 psi
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Media Temperature (Maximum)
212 Degrees F
Number of O-Rings
9
Compatible with Manufacturer Model Number
666152-333-C, 666162-233-C
Check Ball Material
Viton
Compatible with Series
PRO
Number of Diaphragms
2
Media Temperature (Minimum)
-40 Degrees F
Number of Seals
9
Compatible Manufacturer Part Number
666152-333-C, 666162-233-C
Compatible Manufacturer Model Number
666152-333-C, 666162-233-C
Compatible with Manufacturer Model No.
666152-333-C, 666162-233-C
Compatible with Mfr. Model No.
666152-333-C, 666162-233-C
For Use with Mfr Model Number
666152-333-C, 666162-233-C
Compatible Pump Manufacturer Part Number
666152-333-C, 666162-233-C
Compatible Mfr. Model Number
666152-333-C, 666162-233-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Viton, Compatible with Manufacturer Model Number 666152-333-C, 666162-233-C, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.