Diaphragm Pump Repair Kit
Mfr # 637124-43
Zoro # G6560872
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
Product Type
Fluid End Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637124-43
Zoro #
G6560872
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Series
PRO
Media Temperature (Minimum)
40 Degrees F
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
212 Degrees F
Number of O-Rings
9
Compatible with Brand
Ingersoll Rand / ARO
Number of Diaphragms
2
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Number of Seals
9
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat, Media Temperature (Minimum) 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.