Zoro Homepage

Diaphragm Pump Repair Kit

  • Mfr # 637140-A1

  • Zoro # G6901937


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Neoprene
Number of Check Balls
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-A1
Zoro #
G6901937
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Neoprene
Number of Check Balls
4
Compatible with Series
Classic
Compatible Connection Media Type
Fluid
Compatible with Brand
Ingersoll Rand / ARO
Check Ball Material
Stainless Steel
Number of O-Rings
9
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
10 Degrees F
Number of Seals
9
Number of Diaphragms
2
Media Temperature (Maximum)
200 Degrees F

Description

Diaphragm Pump Repair Kit, Check Ball Material Stainless Steel, Diaphragm Material Neoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat, Media Temperature (Minimum) 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.