Fluid End Repair Kit, Stainless Steel

  • Mfr # 637140-A2

  • Zoro # G4327347


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Series
66605
Compatible with Series Family
66605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-A2
Zoro #
G4327347
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in

Details

Item
Fluid End Repair Kit
Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Series
66605
Compatible with Series Family
66605
Compatible Connection Media Type
Fluid
Compatible with Brand
ARO
Check Ball Material
Stainless Steel
Number of Seals
12
Compatible with Mfr. Model No.
666053-2A2, 666053-3A2
Number of Check Balls
4
Number of O-Rings
12
Number of Diaphragms
2
Compatible with Manufacturer Model Number
666053-2A2, 666053-3A2
Compatible Manufacturer Model Number
666053-2A2, 666053-3A2
Compatible with Manufacturer Model No.
666053-2A2, 666053-3A2
Compatible Pump Manufacturer Part Number
666053-2A2, 666053-3A2
For Use with Mfr Model Number
666053-2A2, 666053-3A2
Compatible Manufacturer Part Number
666053-2A2, 666053-3A2
Compatible Mfr. Model Number
666053-2A2, 666053-3A2

Description

Fluid End Repair Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 342JA7, 342JE2, Compatible with Manufacturer Model Number 666053-2A2, 666053-3A2, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Brand ARO, Media Discharge Connection Size 1/2 in, Media Intake Connection Size 1/2 in, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.