Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump Repair Kit

  • Mfr # 637165-33

  • Zoro # G6611534


product price: $2,092.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6662B4-433-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637165-33
Zoro #
G6611534
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With Mfr. Model Number
6662B4-433-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Viton
Valve Type
Ball
Compatible with Series
PRO
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Check Ball Material
Viton
Media Temperature (Maximum)
200 Degrees F
Number of Diaphragms
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6662B4-433-C
Number of Seals
15
Compatible with Brand
Ingersoll Rand / ARO
Number of O-Rings
15
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
10 Degrees F
Compatible Manufacturer Part Number
6662B4-433-C
Compatible Manufacturer Model Number
6662B4-433-C
Compatible with Manufacturer Model No.
6662B4-433-C
Compatible with Mfr. Model No.
6662B4-433-C
For Use with Mfr Model Number
6662B4-433-C
Compatible Pump Manufacturer Part Number
6662B4-433-C
Compatible Mfr. Model Number
6662B4-433-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Viton, Compatible with Manufacturer Model Number 6662B4-433-C, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 15, Number of Seals 15, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.