Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump Repair Kit, Fluid

  • Mfr # 637339

  • Zoro # G0815595


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

For Use With
ARO PH10A-ASS-SST
For Use With Mfr. Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Includes
Balls, Diaphragms, O-Rings, Seats
Section Description
Fluid
Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637339
Zoro #
G0815595
UPC #
663023114095
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
ARO PH10A-ASS-SST
For Use With Mfr. Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Includes
Balls, Diaphragms, O-Rings, Seats
Section Description
Fluid
Type
PTFE
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
212 Degrees F
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
40 Degrees F
Check Ball Material
Stainless Steel
Number of O-Rings
8
Number of Seals
16
Compatible with Series
3:1
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Compatible Manufacturer Part Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible Manufacturer Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible with Manufacturer Model No.
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible with Mfr. Model No.
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
For Use with Mfr Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible Pump Manufacturer Part Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST
Compatible Mfr. Model Number
PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST

Description

Diaphragm Pump Repair Kit, Check Ball Material Stainless Steel, Compatible with Manufacturer Model Number PH10A-ASS-HHT, PH10A-ASS-SST, PH10A-BSS-SST, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 16, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, O-Rings, Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.