Zoro Homepage

Diaphragm Pump Service Kit

  • Mfr # 637124-4B

  • Zoro # G6383447


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-4B
Zoro #
G6383447
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Service Kit
For Use With Mfr. Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
9
Compatible with Brand
Ingersoll Rand / ARO
Media Intake Pressure (Maximum)
120 psi
Number of Diaphragms
2
Number of O-Rings
9
Check Ball Material
PTFE
Media Temperature (Minimum)
40 Degrees F
Compatible with Series
PRO
Number of Check Balls
4
Media Temperature (Maximum)
212 Degrees F
Compatible with Manufacturer Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible Manufacturer Part Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible Manufacturer Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible with Manufacturer Model No.
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible with Mfr. Model No.
666150-24B-C, 666151-24B-C, 666162-24B-C
For Use with Mfr Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible Pump Manufacturer Part Number
666150-24B-C, 666151-24B-C, 666162-24B-C
Compatible Mfr. Model Number
666150-24B-C, 666151-24B-C, 666162-24B-C

Description

Diaphragm Pump Service Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U673, Compatible with Manufacturer Model Number 666150-24B-C, 666151-24B-C, 666162-24B-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.