Zoro Homepage

Diaph. Pmp Rpr Kt, PTFE, For 6CCP4; 6CCP7

  • Mfr # 637303-TT

  • Zoro # G8908821


product price: $2,473.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD30A-AAP-FTT-C, PD30A-ASS-STT-C
Fits Brand
ARO
Includes
Balls, Diaphragms, Seals
Diaphragm Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637303-TT
Zoro #
G8908821
UPC #
-
Country of Origin
United States

Description

Diaphragm Pump Service Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6CCP4, 6CCP7, For Use with Mfr Model Number PD30A-AAP-FTT-C, PD30A-ASS-STT-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 12, Number of Seals 16, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes Balls, Diaphragms, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.