Zoro Homepage

Diaphragm, Santoprene

  • Mfr # 93808

  • Zoro # G510652475


product price: $10.59
/ea

Key Features

For Use With Mfr. Model Number
PD01P-HRS-PAA-A
Material
Santoprene
Compatible with Series
PD02P
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93808
Zoro #
G510652475
UPC #
00663023085302
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
PD01P-HRS-PAA-A
Material
Santoprene
Compatible with Series
PD02P
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
PD01P-HRS-PAA-A
Compatible Manufacturer Part Number
PD01P-HRS-PAA-A
Compatible Manufacturer Model Number
PD01P-HRS-PAA-A
Compatible with Manufacturer Model No.
PD01P-HRS-PAA-A
Compatible with Mfr. Model No.
PD01P-HRS-PAA-A
For Use with Mfr Model Number
PD01P-HRS-PAA-A
Compatible Pump Manufacturer Part Number
PD01P-HRS-PAA-A
Compatible Mfr. Model Number
PD01P-HRS-PAA-A

Description

Diaphragm, Compatible with Grainger Part Number 342FC8, Compatible with Manufacturer Model Number PD01P-HRS-PAA-A, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series PD02P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.