Zoro Homepage

Diaphragm, Viton

  • Mfr # 92755-3

  • Zoro # G2038088


product price: $570.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
650718-C
Fits Brand
ARO
Material
Viton
Product Type
Diaphragm
Compatible with Manufacturer Model Number
650718-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92755-3
Zoro #
G2038088
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
650718-C
Fits Brand
ARO
Material
Viton
Product Type
Diaphragm
Compatible with Manufacturer Model Number
650718-C
Compatible with Brand
ARO
Compatible Manufacturer Part Number
650718-C
Compatible Manufacturer Model Number
650718-C
Compatible with Manufacturer Model No.
650718-C
Compatible with Mfr. Model No.
650718-C
Media Temperature (Maximum)
350 Degrees F
Compatible with Pump Type
Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
For Use with Mfr Model Number
650718-C
Compatible Pump Manufacturer Part Number
650718-C
Compatible Mfr. Model Number
650718-C

Description

Diaphragm, Compatible with Grainger Part Number 2CAV3, Compatible with Manufacturer Model Number 650718-C, Material Viton, Product Type Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Brand ARO, Media Temperature (Maximum) 350 Degrees F, Media Temperature (Minimum) -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.