Shop ARO

DiaphragmPump, 1/4inNPT, Buna-N, 47gpm

  • Mfr # 6661AP-322-C
  • Zoro # G2832009

product price: 
$
1,492.99
/ea
Free Shipping & Returns

Key Features

Pump Operation Type
Air
Overall Length
12.7 in
Diaphragm Material
Buna-N
Overall Width
8.1 in
Check Seat Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6661AP-322-C
Zoro #
G2832009
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Pump Operation Type
Air
Diaphragm Material
Buna-N
Check Seat Material
Polypropylene
Valve Type
Ball
Series
PRO
Operating Pressure (Maximum)
120 psi
Media Discharge Connection Type
NPT
For Use With Potable Systems
No
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psig
Air Intake Connection Type
NPT
Flow Rate (Maximum)
47 gpm
Flow Rate @ 120 psi
47 gpm
Manifold Connection
Single Port
Feet of Head (Maximum)
275 ft
Pump Assembly Type
Bolt
Media Intake Connection Type
NPT
Series Family
6661
Valve Material
Buna-N
Non-Wetted Housing Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Fabric Reinforced
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
45 scfm
Media Temperature (Maximum)
175 Degrees F
Wetted Body Material
Polypropylene
Displacement Per Stroke
0.085 gal
Center Section Material
Aluminum
Media Intake Location
Bottom
Viscosity (Maximum)
40,000 cps
Media Discharge Port Configuration
Center Horizontal
Media Discharge Location
Top
Diaphragm Base Material
Buna-N
Material Conductivity
Non-Conductive
Manifold Connection Standard
NPT
Manifold Port Connection Type
Single Port
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted

Dimensions

Overall Length
12.7 in
Overall Width
8.1 in
Overall Height
16 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.