Zoro Homepage

Drier System, Air Inlet NPT, 25 cfm

  • Mfr # PDS-2000

  • Zoro # G2831756


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Application
Air Tool Operations, Electronics Clean Rooms, Food Processing and Packaging, Hospital and Dental Equipment, Paint and Body Shops, Printing Plants, Process Controls, Sandblasting
Includes
1/4 in Regulator and Gauge
Series
ARO-Flo
Standards
ATEX, IRITS-1215-197
Drain Type
Automatic Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-2000
Zoro #
G2831756
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 in
Air Outlet Size
1/4 in

Details

Item
Drier System
Application
Air Tool Operations, Electronics Clean Rooms, Food Processing and Packaging, Hospital and Dental Equipment, Paint and Body Shops, Printing Plants, Process Controls, Sandblasting
Includes
1/4 in Regulator and Gauge
Series
ARO-Flo
Standards
ATEX, IRITS-1215-197
Drain Type
Automatic Float
Filter Type
Particulate
Stage 1 Filter Type
1 micron Filter
Air Outlet Type
NPT
Filtered Substance
Dirt Particles
Filter Element Material
Stainless Steel
Bowl Material
Metal
Maximum Flow Rate
25 cfm
Air Inlet Type
NPT
Stage 2 Filter Type
1 micron Filter
Drain Included
Yes
Filter Included
Yes
Number of Stages
2
Filter Rating
1 micron

Description

Drier System, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Filter Rating 1 micron, Filter Included Yes, Number of Stages 2, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Air Tool Operations, Electronics Clean Rooms, Food Processing and Packaging, Hospital and Dental Equipment, Paint and Body Shops, Printing Plants, Process Controls, Sandblasting, Bowl Material Metal, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.