Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump Asm

  • Mfr # DAB05-SSTT-2-A

  • Zoro # G4298482


product price: $2,664.18
/ea
Free Shipping & Returns

Key Features

Overall Length
7.8 in
Check Seat Material
Stainless Steel
Non-Wetted Housing Material
Stainless Steel
Media Discharge Connection Size
1/2 in
Media Discharge Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB05-SSTT-2-A
Zoro #
G4298482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.8 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Air Intake Connection Size
1/4 in

Details

Item
Diaphragm Pump
Check Seat Material
Stainless Steel
Non-Wetted Housing Material
Stainless Steel
Media Discharge Connection Type
NPTF
Diaphragm Material
PTFE
Manifold Connection
Single Port
Flow Rate (Maximum)
14.4 gpm
Priming
Self-Priming
Pump Assembly Type
Bolt
Air Intake Connection Type
NPT
Operating Pressure (Maximum)
100 psi
Valve Material
PTFE

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 14.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.09 in, Valve Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.