Zoro Homepage

Drum Pump Nozzle, 1/4 in, NPSM

  • Mfr # 651533

  • Zoro # G112840720


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

For Use With
Light Fluids, Paints Lacquers
Includes
Tungsten Carbide Seats
Wetted Materials
Stainless Steel
Inlet Type
NPSM
Max. Operating Pressure
345 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651533
Zoro #
G112840720
UPC #
663023125978
Country of Origin
United States

Dimensions

Inlet Size
1/4 in

Details

Item
Drum Pump Nozzle
For Use With
Light Fluids, Paints Lacquers
Includes
Tungsten Carbide Seats
Wetted Materials
Stainless Steel
Inlet Type
NPSM
Max. Operating Pressure
345 bar
Nozzle Operation
Manual
Metered
No
Spout Connection Type
Integral to Nozzle
For Media Type
No

Description

Drum Pump Nozzle, For Use With Light Fluids, Paints Lacquers, Includes Tungsten Carbide Seats, Max. Operating Pressure 345 bar, Inlet Type NPSM, Inlet Size 1/4 in, Nozzle Operation Manual, Spout Connection Type Integral to Nozzle, Metered No, Wetted Materials Stainless Steel, For Media Type No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.