Zoro Homepage

Drum Pump Nozzle, 1/8 in, NPTF

  • Mfr # 651511

  • Zoro # G612487067


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Features
Adjusting Screw Varies Stroke Length
Includes
Tip Guard and Nut
Wetted Materials
PTFE
Nozzle Operation
Automatic
Spout Connection Type
Integral to Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651511
Zoro #
G612487067
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in

Details

Item
Drum Pump Nozzle
Features
Adjusting Screw Varies Stroke Length
Includes
Tip Guard and Nut
Wetted Materials
PTFE
Nozzle Operation
Automatic
Spout Connection Type
Integral to Nozzle
For Media Type
No
Metered
No
Inlet Type
NPTF

Description

Drum Pump Nozzle, Features Adjusting Screw Varies Stroke Length, Includes Tip Guard and Nut, Inlet Type NPTF, Inlet Size 1/8 in, Nozzle Operation Automatic, Spout Connection Type Integral to Nozzle, Metered No, Wetted Materials PTFE, For Media Type No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.