Zoro Homepage

Drum Pump Nozzle, 3/8 in, NPTF

  • Mfr # 651500

  • Zoro # G412840741


product price: $957.99
/ea
Free Shipping & Returns

Key Features

For Use With
Airless Application of Materials Over 2,00,000 cPs
Wetted Materials
Stainless Steel
Includes
Tip Guard and Nut
Inlet Size
3/8 in
Max. Operating Pressure
515 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651500
Zoro #
G412840741
UPC #
663023125985
Country of Origin
China

Dimensions

Inlet Size
3/8 in

Details

Item
Drum Pump Nozzle
For Use With
Airless Application of Materials Over 2,00,000 cPs
Wetted Materials
Stainless Steel
Includes
Tip Guard and Nut
Max. Operating Pressure
515 bar
Inlet Type
NPTF
Nozzle Operation
Manual
Spout Connection Type
Integral to Nozzle
Metered
No
For Media Type
No

Description

Drum Pump Nozzle, For Use With Airless Application of Materials Over 2,00,000 cPs, Includes Tip Guard and Nut, Max. Operating Pressure 515 bar, Inlet Type NPTF, Inlet Size 3/8 in, Nozzle Operation Manual, Spout Connection Type Integral to Nozzle, Metered No, Wetted Materials Stainless Steel, For Media Type No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.