Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Kit, EPR, For 6CCK9

  • Mfr # 637429-KA

  • Zoro # G2229044


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
6CCK9
For Use With Mfr. Model Number
PD03P-APS-OKA
Type
EPR
Section Description
Fluid
Includes
All Fluid Section Replacement Parts Except the Ball Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637429-KA
Zoro #
G2229044
UPC #
663023099750
Country of Origin
United States

Details

Item
Duckbill Kit
For Use With
6CCK9
For Use With Mfr. Model Number
PD03P-APS-OKA
Type
EPR
Section Description
Fluid
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Duckbill
Diaphragm Material
Santoprene
Check Ball Material
EPR
Number of Diaphragms
2
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
Compact
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Seals
8
Compatible with Manufacturer Model Number
PD03P-APS-OKA
Number of O-Rings
6
Media Temperature (Minimum)
10 Degrees F
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Compatible Manufacturer Part Number
PD03P-APS-OKA
Compatible Manufacturer Model Number
PD03P-APS-OKA
Compatible with Manufacturer Model No.
PD03P-APS-OKA
Compatible with Mfr. Model No.
PD03P-APS-OKA
For Use with Mfr Model Number
PD03P-APS-OKA
Compatible Pump Manufacturer Part Number
PD03P-APS-OKA
Compatible Mfr. Model Number
PD03P-APS-OKA

Description

Duckbill Kit, Check Ball Material EPR, Compatible Grainger Part Number 6CCK9, Compatible Manufacturer Model Number PD03P-APS-OKA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Duckbill, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes All Fluid Section Replacement Parts Except the Ball Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.