Zoro Homepage

Duckbill Kit, Neoprene, For 6CCK1

  • Mfr # 637429-NA

  • Zoro # G2259117


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
6CCK1
For Use With Mfr. Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Type
Neoprene
Section Description
Fluid
Includes
All Fluid Section Replacement Parts Except the Ball Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637429-NA
Zoro #
G2259117
UPC #
663023105673
Country of Origin
United States

Details

Item
Duckbill Kit
For Use With
6CCK1
For Use With Mfr. Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Type
Neoprene
Section Description
Fluid
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Number of Seals
8
Number of O-Rings
6
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
200 Degrees F
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Compatible with Series
Compact
Check Ball Material
Neoprene
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Media Temperature (Minimum)
10 Degrees F
Compatible Manufacturer Part Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Compatible Manufacturer Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Compatible with Manufacturer Model No.
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Compatible with Mfr. Model No.
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
For Use with Mfr Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Compatible Pump Manufacturer Part Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA
Compatible Mfr. Model Number
PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA

Description

Duckbill Kit, Check Ball Material Neoprene, Compatible with Grainger Part Number 6CCK1, Compatible with Manufacturer Model Number PD03P-APS-0NA, PD03P-ARS-0NA, PD03P-BRS-0NA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.