Zoro Homepage

Duckbill Kit, Viton, For 6CCK0

  • Mfr # 637429-LT

  • Zoro # G0819795


product price: $470.99
/ea
Free Shipping & Returns

Key Features

For Use With
6CCK0
For Use With Mfr. Model Number
PD03P-APS-0LT
Section Description
Fluid
Type
Viton
Includes
All Fluid Section Replacement Parts Except the Ball Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637429-LT
Zoro #
G0819795
UPC #
663023099521
Country of Origin
United States

Details

Item
Duckbill Kit
For Use With
6CCK0
For Use With Mfr. Model Number
PD03P-APS-0LT
Section Description
Fluid
Type
Viton
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
PTFE
Valve Type
Duckbill
Number of O-Rings
6
Number of Diaphragms
4
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
40 Degrees F
Media Temperature (Maximum)
200 Degrees F
Compatible with Manufacturer Model Number
PD03P-APS-0LT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
Viton
Compatible with Series
Compact
Number of Seals
8
Number of Check Balls
4
Compatible Manufacturer Part Number
PD03P-APS-0LT
Compatible Manufacturer Model Number
PD03P-APS-0LT
Compatible with Manufacturer Model No.
PD03P-APS-0LT
Compatible with Mfr. Model No.
PD03P-APS-0LT
For Use with Mfr Model Number
PD03P-APS-0LT
Compatible Pump Manufacturer Part Number
PD03P-APS-0LT
Compatible Mfr. Model Number
PD03P-APS-0LT

Description

Duckbill Kit, Check Ball Material Viton, Compatible Grainger Part Number 6CCK0, Compatible Manufacturer Model Number PD03P-APS-0LT, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 8, Valve Type Duckbill, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes All Fluid Section Replacement Parts Except the Ball Seat..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.