Zoro Homepage

Duckbill, Nitrile

  • Mfr # 93114-2

  • Zoro # G710791691


product price: $37.29
/ea

Key Features

For Use With Mfr. Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Housing Material
Nitrile
Compatible with Series
66605
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93114-2
Zoro #
G710791691
UPC #
663023125336
Country of Origin
United States

Details

Item
Duckbill
For Use With Mfr. Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Housing Material
Nitrile
Compatible with Series
66605
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible Manufacturer Part Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible Manufacturer Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible with Manufacturer Model No.
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible with Mfr. Model No.
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
For Use with Mfr Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible Pump Manufacturer Part Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04
Compatible Mfr. Model Number
666053-0D2-04, 666053-0D3-04, 666053-0DB-04

Description

Duckbill, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible Grainger Part Number 342JC0, 342JC1, 342JC2, Compatible Manufacturer Part Number 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, Dampener Type Not Applicable, Diaphragm Material Not Applicable, Housing Material Nitrile, Includes Not Applicable, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.