Zoro Homepage

Element, Coalescing, For 1000 Series

  • Mfr # 104297

  • Zoro # G5529203


product price: $55.95
/ea

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4PJF1
Filter Rating - Air Treatment
0.3 micron
Media Type - Air Treatment
HEPA Paper
For Removal Of
Oil, Oil Vapor, Particles, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104297
Zoro #
G5529203
UPC #
-
Country of Origin
Korea, Republic of

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
4PJF1
Filter Rating - Air Treatment
0.3 micron
Media Type - Air Treatment
HEPA Paper
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Compressed Air Filter Element
For Use On
Miniature
Type
Coalescing
Microns
0.3
Filter Type
Coalescing
Filter Rating
0.3 micron
For Fluid Type
Oil, Water
Filter Element Material
HEPA Paper
Compatible Manufacturer Part Number
F35121-300
For Substance Type
Air
Series
1000

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material HEPA Paper, Compatible Grainger Part Number 4PJF1, Compatible Manufacturer Part Number F35121-300, For Fluid Type Oil, Water, For Substance Type Air, Series 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.