Zoro Homepage

Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi

  • Mfr # F35121-401

  • Zoro # G809944168


product price: $57.19
/ea

Key Features

Overall Depth
1 13/16 in
Overall Height
5 in
Includes
Bowl with Guard
Overall Width
1 9/16 in
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35121-401
Zoro #
G809944168
UPC #
663023054049
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1 13/16 in
Overall Height
5 in
Overall Width
1 9/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Filter
Includes
Bowl with Guard
Filter Rating
5 micron
Drain Type
Automatic
Pressure Drop
10 psi
Gauge Included
Yes
Air Outlet Type
NPT
For Substance Type
Air
Filter Bowl Material
Polycarbonate
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Body Material
Aluminum
Maximum Operating Pressure
150 psi
Seal Material
Nitrile
System Location
Air Line
Drain Part Compatibility
104299
Filter Bowl Guard Included
Yes
Drain Included
Yes
Series
Series 1000
Maximum Operating Temperature
125 Degrees F
Modular Connection
Modular Connection
Filter Bowl Guard Material
Nylon
Maximum Flow Rate
49 scfm
Minimum Operating Temperature
23 Degrees F
Filter Type
Standard
Filter Bowl Capacity
0.7 oz

Description

Filter, Filter Type Standard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 49 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 9/16 in, Overall Height 5 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 1000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104299, Filter Bowl Capacity 0.7 oz, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.