Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Air Inlet 1", NPT, 353 scfm

  • Mfr # F35461-411

  • Zoro # G4800425


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Overall Width
3 9/16 in
Overall Height
3 7/8 in
Filter Rating
5 micron
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35461-411
Zoro #
G4800425
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3 9/16 in
Overall Height
3 7/8 in
Overall Depth
10 13/16 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter
Standards
ATEX, IRITS-1215-197
Maximum Operating Temperature
175 Degrees F
Drain Included
Yes
Maximum Flow Rate
353 scfm
Air Outlet Type
NPT
For Fluid Type
Compressed Air
Body Material
Aluminum
Pressure Drop
10 psi
Modular Connection
Modular Connection
Seal Material
Nitrile
Series
Series 3000
Filter Bowl Capacity
5.9 oz
Drain Part Compatibility
104451
For Substance Type
Air
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Filter Bowl Material
Metal
System Location
Air Line
Sight Gauge Included
Yes
Filter Type
Standard
Minimum Operating Temperature
23 Degrees F
Duty Rating
Heavy Duty

Description

Filter, Filter Type Standard, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 353 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 9/16 in, Overall Height 3 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Series 3000, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104451, Duty Rating Heavy Duty, Filter Bowl Capacity 5.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.